Beli filter catridge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Penguin Bleu Catridge For Water FilterDeskripsi:Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Height (inch): 10
- Parker Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.atribut:
- Reduces: Particulates
- Service Life: Not Rated
- Penguin Bleu Water Filter With Catridge PPDeskripsi:Filter air terbaik yang presisi, kuat, tahan lama dan mudah instalasi.Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Filter Type: FB-10 Standar
- Material: Spound Wound Polypropylene
- Max Flow (lpm): 38
- Leakage Pressure (bar): 12
- pH Limits: 4-10
- Filter Height (inch): 10
- Maximum Temperature (°C): 50
- Maximum Working Pressure (bar): 8.6
- Reagecon Conductivity Standard 1.3 (Larutan Kalibrasi Konduktivitas)Deskripsi:Conductivity Calibration StandardShelf Life : 1 yearatribut:
- Storage Temperature (°C): 25
- Made In: Ireland
- Size (ml): 250
- Value: 1.3 µS ± 0.05 µS/cm
- Penguin Bleu Fiter Catridge PPDeskripsi:Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.atribut:
- Height (inch): 20
- Flow (lpm): 75-95
- Diameter (inch): 4.5
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- HEDLAND Variable Area Flow Meter (Meter Aliran)Deskripsi:Inline variable area flowmeters for oils measure the flow rate of liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
- monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- monotaro Filter Cartridge PPS (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- Penguin Bleu Fiter Catridge CTODeskripsi:Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.atribut:
- Rating (micron): 5
- Height (inch): 20
- Flow (lpm): 48
- Diameter (inch): 4.5
- Penguin Bleu Water Filter With Catridge PPDeskripsi:Filter air terbaik yang memiliki ulir kuningan tahan dengan tekanan tinggi, presisi, kuat, tahan lama dan mudah instalasi. Katrid karbon batok kelapa yang menawarkan filtrasi bahan Kimia, zat organik pada air, memperbaiki rasa, warna dan mengurangi bau.atribut:
- Filter Type: FB-10 Profesional
- Material: Spound Wound Polypropylene
- Max Flow (lpm): 38
- Leakage Pressure (bar): 12
- pH Limits: 4-10
- Maximum Temperature (°C): 50
- Reagecon Conductivity Standard (Larutan Kalibrasi Konduktivitas)Deskripsi:Reagecon's Conductivity Standard at 25°C is tested by an ISO 17025 Accredited Test Method (A2LA Ref: 6739.03) and NIST traceable. The product is aqueous based; non-hazardous and accurate to a specification of ± 1%.atribut:
- Additional Information: Accuracy ± 1.0% µS/cm
- Package Size (ml): 500
- Packaging: HDPE Bottle GL45
- Physical Form: Liquid
- Tested: at 25°C
- Use: With Conductivity Meters
- Nano Filter Cartridge Filter Water 10inchatribut:
- Material: Polypropylene
- Type: 2-Tier PP Sediment Filter Cartridge
- Dimensions (cm): 8x25
- Penguin Bleu Water Filter Carbon Block (CTO)Deskripsi:Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.atribut:
- Rating (micron): 1
- Housing Size (inch): 20
- Peak Discharge (L/minute): 76
- Pressure Resistance (bar): 12
- Operating Water Pressure (bar): 8.6
- Accessories: Filter Lock, Bracket, Mur, O-Ring, Catridge CTO
- Maximum Water Temperature (°C): 50
- pH Limits: 4-10
- Reagecon Brix Standard SucroseDeskripsi:Reagecon's Brix Standard (Stabilised) 10% at 20°C is a high quality product; with an extended shelf life to be used either as a calibrant or analytical control material for use in Refractive Index based methods for Brix determination. This product can be used on any make or model of refractometer. The product is tested using a state of the art refractometer; manufactured gravimetrically and is traceable. Reagecon holds ISO 17025 accreditation (A2LA Ref: 6739.03) for the test method used to certify this product (TPR1A 01).atribut:
- Package Size (ml): 15
- Packaging: HDPE Dropper Bottle
- Physical Form: Liquid
- Tested: Yes
- Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas)Deskripsi:HI70039C is a premium quality 5,000 µS/cm conductivity solution that is NIST traceable and supplied with a Certificate of Analysis. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of conductivity solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened sachet. The HI70039C is for 25 sachets containing 20 mL of solution.Supplied with Certificate of AnalysisTemperature chart of the actual µS/cm value at various temperatures printed on each bottleConvenient packaging for one time use
- PENTAIR/PENTEK Filter Cartridgeatribut:
- UNSPSC: 40161502
Daftar Harga filter catridge Terbaru October 2026
| Penguin Bleu Catridge For Water Filter | Rp29.900 |
| Parker Drop-In Filter Cartridges | Rp999.900 |
| Penguin Bleu Water Filter With Catridge PP | Rp179.900 |
| Reagecon Conductivity Standard 1.3 (Larutan Kalibrasi Konduktivitas) | Rp9.499.900 |
| Penguin Bleu Fiter Catridge PP | Rp229.900 |
| NIHON FILTER CW Series | Rp149.900 |
| HEDLAND Variable Area Flow Meter (Meter Aliran) | Rp2.899.900 |
| Blue Eagle Faceshield Visor (Pelindung Wajah) | Rp82.900 |
| monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring) | Rp96.900 |
| monotaro Filter Cartridge PPS (Kartrid Penyaring) | Rp48.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Penguin%20Bleu%20Catridge%20For%20Water%20Filter/loP105638780-1.jpg)
/Parker%20Drop-In%20Filter%20Cartridges/9fP109405339-11.jpg)
/Penguin%20Bleu%20Water%20Filter%20With%20Catridge%20PP/k6P105638726-1.jpg)
/3vP111244139-1.jpg)
/Penguin%20Bleu%20Fiter%20Catridge%20PP/ijP107906667-2.jpg)
/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
/qiP109561954-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)
/monotaro%20Filter%20Cartridge%20Thread-Wound%20(Kartrid%20Penyaring)/qcP102233948-2.jpg)
/monotaro%20Filter%20Cartridge%20PPS%20(Kartrid%20Penyaring)/P102233931-1.jpg)
/Penguin%20Bleu%20Fiter%20Catridge%20CTO/j1P107906685-1.jpg)
/Penguin%20Bleu%20Water%20Filter%20With%20Catridge%20PP/kxP105638753-1.jpg)
/7xP111639285-1.jpg)

/Nano%20Filter%20Cartridge%20Filter%20Water%2010inch/6jP111962235-3.jpg)
/Penguin%20Bleu%20Water%20Filter%20Carbon%20Block%20(CTO)/h9P107906621-1.jpg)

/jeP106219698-1.jpg)
/PENTAIR%2FPENTEK%20Filter%20Cartridge/3fP111654123-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)